KEY SEL SW 2 POS K/R L

Item #: 1881203

Cat #: P9M-SCD0A95

UPC: 017018844007

$ 89.51 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. 0A95 KEY SEL SW 2 POS K/R L 0A954009

Overview

IEC Pilot Devices. P9 Pushbuttons. 0A95 KEY SEL SW 2 POS K/R L 0A954009
Also known as: 017018844007, P9M-SCD0A95, ABBP9MSCD0A95

Specifications

Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch
Size: 22.5 mm
Type: Keyed, 2 Position, Selector Switch