C-2000, 22mm Pushbuttons, Push-Pull Operators

Item #: 1881181

Cat #: P9MET4RL1

UPC: 017018845615

$ 70.04 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Special Operators 4RL1 P/BUTT M/ROOM ILL 2 POS RED

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Special Operators 4RL1 P/BUTT M/ROOM ILL 2 POS RED
Also known as: 017018845615, P9MET4RL1, ABBP9MET4RL1

Specifications

Color: Red
Size: 22.5 mm
Diameter: 40 mm
Type: Illuminated, Push-Pull, Pushbutton
Color: Red
Diameter: 40 mm
Size: 22.5 mm
Type: Illuminated, Push-Pull, Pushbutton