P/BUTT M/ROOM 2 POS RED

Item #: 1881180

Cat #: P9M-ET4RN1

UPC: 017018840610

$ 64.09 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. 4RN1 P/BUTT M/ROOM 2 POS RED 4RN10612

Overview

IEC Pilot Devices. P9 Pushbuttons. 4RN1 P/BUTT M/ROOM 2 POS RED 4RN10612
Also known as: 017018840610, P9M-ET4RN1, ABBP9MET4RN1

Specifications

Color: Red
Size: 22.5 mm
Diameter: 40 mm
Type: Mushroom, Push-Pull, Pushbutton
Color: Red
Diameter: 40 mm
Size: 22.5 mm
Type: Mushroom, Push-Pull, Pushbutton