INTEGRATED LED 24V AC-DC GREEN

Item #: 1881159

Cat #: P9P-LNVDV

UPC: 017018970058

$ 113.83 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. NVDV INTEGRATED LED 24V AC-DC GREEN

Overview

IEC Pilot Devices. P9 Pushbuttons. NVDV INTEGRATED LED 24V AC-DC GREEN
Also known as: 017018970058, P9P-LNVDV, ABBP9PLNVDV

Specifications

Type: Pilot Device, Power Supply, LED
Volts DC: 24
Color: Green
Size: 22.5 mm
Volts AC: 24
Type: Pilot Device, Power Supply, LED
Color: Green
Volts AC: 24
Volts DC: 24
Size: 22.5 mm