INTEGRATED LED 120V AC GREEN

Item #: 1881156

Cat #: P9P-LNVJV

UPC: 017018970119

$ 113.83 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. NVJV INTEGRATED LED 120V AC GREEN

Overview

IEC Pilot Devices. P9 Pushbuttons. NVJV INTEGRATED LED 120V AC GREEN
Also known as: 017018970119, P9P-LNVJV, ABBP9PLNVJV

Specifications

Type: Pilot Device, Power Supply, LED
Color: Green
Size: 22.5 mm
Volts AC: 120
Type: Pilot Device, Power Supply, LED
Size: 22.5 mm
Color: Green
Volts AC: 120