MUSH HD MOM PB;SATIN CHR;40MM-YEL

Item #: 1881149

Cat #: P9M-EM4GN

UPC: 017018840436

$ 49.42 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Special Operators M4GN MUSH HD MOM PB SATIN CHR 40MM-YEL

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Special Operators M4GN MUSH HD MOM PB SATIN CHR 40MM-YEL
Also known as: 017018840436, P9M-EM4GN, ABBP9MEM4GN

Specifications

Size: 22.5 mm
Diameter: 40 mm
Type: Mushroom, Pushbutton
Color: Yellow
Size: 22.5 mm
Type: Mushroom, Pushbutton
Diameter: 40 mm
Color: Yellow