ILL MUSH MOM PB;SATIN CHR;40MM-RED

Item #: 1881146

Cat #: P9M-EM4RL

UPC: 017018845516

$ 49.42 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. M4RL ILL MUSH MOM PB SATIN CHR 40MM-RED

Overview

IEC Pilot Devices. P9 Pushbuttons. M4RL ILL MUSH MOM PB SATIN CHR 40MM-RED
Also known as: 017018845516, P9M-EM4RL, ABBP9MEM4RL

Specifications

Size: 22.5 mm
Diameter: 40 mm
Type: Illuminated, Mushroom, Pushbutton
Color: Yellow
Size: 22.5 mm
Type: Illuminated, Mushroom, Pushbutton
Diameter: 40 mm
Color: Yellow