MUSH HD MOM PB;SATIN CHR;40MM-RED

Item #: 1881145

Cat #: P9M-EM4RN

UPC: 017018840412

$ 49.42 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. M4RN MUSH HD MOM PB SATIN CHR 40MM-RED

Overview

IEC Pilot Devices. P9 Pushbuttons. M4RN MUSH HD MOM PB SATIN CHR 40MM-RED
Also known as: 017018840412, P9M-EM4RN, ABBP9MEM4RN

Specifications

Color: Red
Size: 22.5 mm
Diameter: 40 mm
Type: Mushroom, Pushbutton
Color: Red
Diameter: 40 mm
Size: 22.5 mm
Type: Mushroom, Pushbutton