ADAPTOR 30MM TO 22.5MM

Item #: 1881139

Cat #: P9A-RAM32

UPC: 017018888018

$ 17.92 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories AM32 ADAPTOR 30MM TO 22.5MM

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories AM32 ADAPTOR 30MM TO 22.5MM
Also known as: 017018888018, P9A-RAM32, ABBP9ARAM32

Specifications

Size: 22.5mm
Type: Pilot Device, Ring Reducer
Color: Chrome
Range: 22.500 - 30 mm
Size: 22.5mm
Color: Chrome
Type: Pilot Device, Ring Reducer
Range: 22.500 - 30 mm