1
more

C-2000, Accessories, Selector Switches, 22mm Knob Type
Item #: 1881104
Cat #: P9MSMD0N
UPC: 017018841105
$ 33.14 EA
Company wide:
0
in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MD0N SEL SW 2 POS BLACK
Overview
IEC Pilot Devices. P9 Pushbuttons. MD0N SEL SW 2 POS BLACK
Also known as: 017018841105, P9MSMD0N, ABBP9MSMD0N
Specifications
| Size: | 22.5 mm |
| Type: | 2 Position, Selector Switch |
| Color: | Black |
| Size: | 22.5 mm |
| Color: | Black |
| Type: | 2 Position, Selector Switch |