SEL SW 2 POS BLACK

Item #: 1881098

Cat #: P9MSMI0N

UPC: 017018841204

$ 5.90 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MI0N SEL SW 2 POS BLACK MI0N1206

Overview

IEC Pilot Devices. P9 Pushbuttons. MI0N SEL SW 2 POS BLACK MI0N1206
Also known as: 017018841204, P9MSMI0N, ABBP9MSMI0N

Specifications

Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Color: Black
Type: 2 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)