SEL SW 2 POS S/R R-C BLACK

Item #: 1881097

Cat #: P9M-SMI5N

UPC: 017018841501

$ 36.16 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Selector Switches MI5N SEL SW 2 POS S/R R-C BLACK

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Selector Switches MI5N SEL SW 2 POS S/R R-C BLACK
Also known as: 017018841501, P9M-SMI5N, ABBP9MSMI5N

Specifications

Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Color: Black
Type: 2 Position, Selector Switch