3 POS SEL SW;MAINT;BLK KNOB

Item #: 1881089

Cat #: P9M-SMZ0N

UPC: 017018842003

$ 33.14 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MZ0N 3 POS SEL SW MAINT BLK KNOB MZ0N2005

Overview

IEC Pilot Devices. P9 Pushbuttons. MZ0N 3 POS SEL SW MAINT BLK KNOB MZ0N2005
Also known as: 017018842003, P9M-SMZ0N, ABBP9MSMZ0N

Specifications

Size: 22.5 mm
Type: 2 Position, Selector Switch
Color: Black
Size: 22.5 mm
Color: Black
Type: 2 Position, Selector Switch