SEL SW 3 POS S/R R-C BLACK

Item #: 1881086

Cat #: P9M-SMZ5N

UPC: 017018842805

$ 36.16 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. MZ5N SEL SW 3 POS S/R R-C BLACK

Overview

IEC Pilot Devices. P9 Pushbuttons. MZ5N SEL SW 3 POS S/R R-C BLACK
Also known as: 017018842805, P9M-SMZ5N, ABBP9MSMZ5N

Specifications

Size: 22.5 mm
Color: Black
Type: 3 Position, Selector Switch
Size: 22.5 mm
Type: 3 Position, Selector Switch
Color: Black