3 POS LEVER SEL SW;MOM FROM R

Item #: 1881077

Cat #: P9MSVZ5N

UPC: 017018843871

$ 36.16 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
IEC Pilot Devices. P9 Pushbuttons. VZ5N3873

Overview

IEC Pilot Devices. P9 Pushbuttons. VZ5N3873
Also known as: 017018843871, P9MSVZ5N, ABBP9MSVZ5N

Specifications

Type: Lever, 3 Position, Selector Switch
Size: 22.5 mm
Color: Black
Type: Lever, 3 Position, Selector Switch
Color: Black
Size: 22.5 mm