C-2000, 22mm Pushbuttons, Flush Pushbuttons

Item #: 1881074

Cat #: P9MPLBGD

UPC: 017018844977

$ 37.80 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. LBGD ILL PB SATIN CHR FLUSH WHT CAP

Overview

IEC Pilot Devices. P9 Pushbuttons. LBGD ILL PB SATIN CHR FLUSH WHT CAP
Also known as: 017018844977, P9MPLBGD, ABBP9MPLBGD

Specifications

Type: Flush, Illuminated, Pushbutton
Size: 22.5 mm
Color: White
Type: Flush, Illuminated, Pushbutton
Color: White
Size: 22.5 mm