Pilot Device, Power Supply, 22.5mm, Incandescent, No Lamp, Steady

Item #: 1881050

Cat #: P9P-DNV0

UPC: 017018870204

$ 64.16 EA
Company wide:
18 in stock
Documents & Guides
Pilot Device, Power Supply, Full Voltage, Incandescent, Steady On, 22.5 mm, No Lamp

Overview

Pilot Device, Power Supply, Full Voltage, Incandescent, Steady On, 22.5 mm, No Lamp
Also known as: 017018870204, P9P-DNV0, ABBP9PDNV0

Specifications

Type: Pilot Device, Power Supply, Incandescent
Size: 22.5 mm
Mounting: Base
Material: Plastic
Type: Pilot Device, Power Supply, Incandescent
Mounting: Base
Size: 22.5 mm
Material: Plastic