PADLOCK DEVICE

Item #: 1881025

Cat #: P9A-CRCL

UPC: 017018878408

$ 35.93 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories CRCL PADLOCK DEVICE

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories CRCL PADLOCK DEVICE
Also known as: 017018878408, P9A-CRCL, ABBP9ACRCL

Specifications

Color: Clear
Type: Padlocking Cover, Pilot Device
Size: 22.5mm
Material: Plastic
Color: Clear
Size: 22.5mm
Type: Padlocking Cover, Pilot Device
Material: Plastic