LOCKING WRENCH

Item #: 1881024

Cat #: P9A-CWAF

UPC: 017018878453

$ 12.28 EA
Company wide:
0 in stock
Documents & Guides
Heavy-Duty 22.5 mm Watertight/Oiltight Accessories CWAF LOCKING WRENCH

Overview

Heavy-Duty 22.5 mm Watertight/Oiltight Accessories CWAF LOCKING WRENCH
Also known as: 017018878453, P9A-CWAF, ABBP9ACWAF

Specifications

Size: 22.5mm
Type: Pilot Device, Locking Ring Wrench
Size: 22.5mm
Type: Pilot Device, Locking Ring Wrench