C-2000, 22mm Pushbuttons, Flush Pushbuttons

Item #: 1881012

Cat #: P9MPNRG

UPC: 017018840016

$ 27.98 EA
Company wide:
0 in stock
Documents & Guides
IEC Pilot Devices. P9 Pushbuttons. PNRG STD PB SATIN CHR FLUSH RED CAP

Overview

IEC Pilot Devices. P9 Pushbuttons. PNRG STD PB SATIN CHR FLUSH RED CAP
Also known as: 017018840016, P9MPNRG, ABBP9MPNRG

Specifications

Color: Red
Type: Flush, Pushbutton
Size: 22.5 mm
Color: Red
Size: 22.5 mm
Type: Flush, Pushbutton