
Pilot Device, Enclosure, Die Cast Metal, 22.5mm, 3 Hole, 97mm Depth
Item #: 1881006
Cat #: 080SP-3
UPC: 017018708033
$ 180.04 EA
Company wide:
0
in stock
Documents & Guides
Pilot Device, Enclosure, Die Cast Metal, 22.5 mm, 3 Hole, 97 mm Depth
Overview
Pilot Device, Enclosure, Die Cast Metal, 22.5 mm, 3 Hole, 97 mm Depth
Also known as: 017018708033, 080SP-3, ABB080SP3
Specifications
| Type: | Pilot Device, Enclosure |
| Wattage: | 56 |
| Color: | White |
| Material: | Steel |
| Size: | 22.500 mm |
| Type: | Pilot Device, Enclosure |
| Color: | White |
| Size: | 22.500 mm |
| Wattage: | 56 |
| Material: | Steel |