PROT BOOT RED P/BUTT FL.

Item #: 1881001

Cat #: 080CP-R

UPC: 017018701911

$ 10.38 EA
Company wide:
0 in stock
Documents & Guides
Pilot Device, Protective Cap, Red Rubber, 22.5 mm, Round

Overview

Pilot Device, Protective Cap, Red Rubber, 22.5 mm, Round
Also known as: 017018701911, 080CP-R, ABB080CPR

Specifications

Type: Pilot Device, Cap
Color: Red
Size: 22.5 mm
Type: Pilot Device, Cap
Size: 22.5 mm
Color: Red