Indicator Light, 22.5mm, Diffused, Red, Operator Only, Satin Chrome

Item #: 1880992

Cat #: P9M-LRD

UPC: 017018847916

$ 17.96 EA
Company wide:
0 in stock
Documents & Guides
Indicator Light, 22.5 mm, Diffused, Red, Operator Only, Satin Chrome

Overview

Indicator Light, 22.5 mm, Diffused, Red, Operator Only, Satin Chrome
Also known as: 017018847916, P9M-LRD, ABBP9MLRD

Specifications

Type: Indicator Light, Diffuse
Color: Red
Size: 22.5 mm
Type: Indicator Light, Diffuse
Size: 22.5 mm
Color: Red