
8' LED Vapor Tight Luminaire, 8K/10K/12KL, 35/40/50K
Item #: 1880913
Cat #: 8-OWVS1-LED-8000L/10000L/12000L-DIM10-MVOLT-35K/40K/50K-85
UPC: 194672016381
$ 265.16 EA
Company wide:
24
in stock
Documents & Guides
8 Ft. LED Vapor Tight Luminaire, 120-277V, 85 CRI, Selectable Lumens: 8000/10000/12000, Selectable Color Temperature: 3500K/4000K/5000K, Dimmable
Overview
8 Ft. LED Vapor Tight Luminaire, 120-277V, 85 CRI, Selectable Lumens: 8000/10000/12000, Selectable Color Temperature: 3500K/4000K/5000K, Dimmable
The OWVS LED Vapor Tight is a wet location luminaire designed to withstand exposure to harsh weather and areas where water might be a hazard. Qualifies as emergency lighting, which lights a safe path of egress for evacuation. Shallow, lightweight design permits quick, easy installation. A wide beam spread and excellent glare control make it perfect for a number of egress lighting applications. Complies with building and safety codes to safely light parking garages, schools, car washes, corridors, hallways, stairways, food processing, cold storage, and other industrial facilities.
Also known as: 194672016381, 8-OWVS1-LED-8000L/10000L/12000L-DIM10-MVOLT-35K/40K/50K-85, ETE8OWVS1LED8000L
Specifications
| Lumens: | 8000, 10000, 12000, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 85 |
| Length: | 8 ft, 96 in |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 8000, 10000, 12000, Selectable |
| Color Rendering Index (CRI): | 85 |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 8 ft, 96 in |
| Volts AC Range: | 120 - 277 |