GED KXT5PB200UL-3 PB 200MM 4PCS XT5

Item #: 1880317

Cat #: KXT5PB200UL-3

UPC: 015644104816

$ 36.61 EA
Company wide:
0 in stock
Documents & Guides
ABB KXT5PB200UL-3 PB 200mm 4p

Overview

ABB KXT5PB200UL-3 PB 200mm 4p
Also known as: 015644104816, KXT5PB200UL-3, ABBKXT5PB200UL3

Specifications

No Specifications Available