GED KXT6PB200UL-3 PB 200MM 4PCS XT6

Item #: 1880281

Cat #: KXT6PB200UL-3

UPC: 015644104878

$ 36.61 EA
Company wide:
0 in stock
Documents & Guides
ABB KXT6PB200UL-3 PB 200mm 4p

Overview

ABB KXT6PB200UL-3 PB 200mm 4p
Also known as: 015644104878, KXT6PB200UL-3, ABBKXT6PB200UL3

Specifications

No Specifications Available