This product has been discontinued.

SPD (2) 1P Hydraulic Magnetic Circuit Breakers, 20A
Item #: 1879822
Cat #: LSPD2
UPC: 078477270004
Company wide:
0
in stock
Discontinued
Documents & Guides
Surge Protective Device & (2) 1-Pole Hydraulic Magnetic Circuit Breakers, Standard 20 Amps, 120V, 10KA Interrupt Rating, White
Overview
Surge Protective Device & (2) 1-Pole Hydraulic Magnetic Circuit Breakers, Standard 20 Amps, 120V, 10KA Interrupt Rating, White
Also known as: 078477270004, LSPD2, LEVLSPD2
Specifications
| Mounting: | Panel |
| Volts AC: | 120 |
| Amps: | 20 |
| Poles: | 1 |
| Mounting: | Panel |
| Amps: | 20 |
| Volts AC: | 120 |
| Poles: | 1 |