This product has been discontinued.

LED Downlight, 8", Selectable Watt/Lumen/CCT, 120-277V
Item #: 1879736
Cat #: CDR8ALS9ACK10VW
UPC: 849665041795
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Downlight, 8 Inch, Selectable Wattage: 16.5/23/29, Selectable Lumen: 1500/2000/2500, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120-277 Volt, Dimmable, CFL Pin Replacement or New Construction, White Trim
Overview
LED Downlight, 8 Inch, Selectable Wattage: 16.5/23/29, Selectable Lumen: 1500/2000/2500, Selectable CCT: 3000K/3500K/4000K, 90 CRI, 120-277 Volt, Dimmable, CFL Pin Replacement or New Construction, White Trim
The CDR LED downlight offers high quality customizable light with lumen and CCT selectable switches. Ideal for replacing compact fluorescent lamp and fixtures, the new CDR LED downlight is available in 6”, 8”, and 9.5”/10” new construction and retrofit applications
Also known as: 849665041795, CDR8ALS9ACK10VW, CLLCDR8ALS9ACK10VW
Specifications
| Diameter: | 8 in |
| Color: | White |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | Selectable |
| Lumens: | Selectable |
| Wattage: | Selectable |
| Volts AC Range: | 120 - 277 |
| Diameter: | 8 in |
| Light Technology: | LED |
| Color Temperature: | Selectable |
| Wattage: | Selectable |
| Color: | White |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |