ABB ABB520P11E 20A PLUG 440-4

Item #: 1879144

Cat #: ABB520P11E

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB ABB520P11E 20A PLUG 440-4

Overview

ABB ABB520P11E 20A PLUG 440-4
Also known as: ABB520P11E, ABBABB520P11E

Specifications

Color: Dark Bronze
Material: Rubber
Standards: California Proposition 65
Color: Dark Bronze
Standards: California Proposition 65
Material: Rubber