6" Round Surface Mount LED Downlight, SeleCCTable, White

Item #: 1878992
Cat #: SMD6R69SWH
UPC: 080083020942
$ 33.94 EA
Company wide:
531 in stock
Documents & Guides
6" Round Surface Mount LED Downlight, 120 Volt, 716 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White

Overview

6" Round Surface Mount LED Downlight, 120 Volt, 716 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, White
The Halo Surface Mount LED Downlight (SMD) is a low profile surface mounting luminaire with a modern look and high performance. SMD6 (6”) is designed for installation in many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. The SMD6 may also retrofit in 5” and 6” aperture IC and Non-IC recessed housings.
Also known as: 080083020942, SMD6R69SWH, HALSMD6R69SWH

Specifications

Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Mounting: Surface
Color: White
Size: 6 in
Mounting: Surface
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White

Customer Reviews

No reviews for this product
(0)