Emergency Battery Backup Module For Adjustable High Bay

Item #: 1878946

Cat #: 86-209

UPC: 045923862090

Company wide:
0 in stock
Emergency Battery Backup Module For Adjustable High Bay Fixtures; White Finish; 120-277 Volt

Overview

Emergency Battery Backup Module For Adjustable High Bay Fixtures; White Finish; 120-277 Volt
Also known as: 045923862090, 86-209, SAT86209

Specifications

Standards: California Proposition 65
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Material: KE37K
Standards: California Proposition 65
Dimmable: No
Material: KE37K
Light Technology: LED
Volts AC Range: 120 - 277