Flexible VFD Cable with Signal, 14/4 w Ground, Black

Item #: 1878794

Cat #: 701711

UPC: 056158620010

$ 9.87 FT
Company wide:
0 in stock
Documents & Guides
LAPP ÖLFLEX® VFD 1XL with Signal - (4) 14 AWG + (1) 18 AWG Ground, Black

Overview

LAPP ÖLFLEX® VFD 1XL with Signal - (4) 14 AWG + (1) 18 AWG Ground, Black

ÖLFLEX® VFD 1XL with Signal is a robust, tray-rated, oil- and UV-resistant shielded motor cable for VFD drives, featuring a reduced diameter for use in tight spaces. The XLPE (plus) insulation with enhanced electrical properties can withstand twice the dielectric voltage test, provides extended performance, and is suitable for 2kV applications. The UL TC-ER rating allows for installation without conduit, and the cable is resistant to a wide range of disinfectants, according to ECOLAB® PM 40-1. LAPP part number 701711.

Also known as: 056158620010, 701711, LAP701711

Specifications

Gauge: 14 AWG
Conductors: 4
Gauge: 14 AWG
Conductors: 4