ÖLFLEX® VFD Cable, 12/4, 4G4

Item #: 1878789

Cat #: 701702

UPC: 056158619984

$ 7.34 FT
Company wide:
0 in stock
Documents & Guides
ÖLFLEX® VFD Cable, 12 AWG, 4 Conductor, 4G4

Overview

ÖLFLEX® VFD Cable, 12 AWG, 4 Conductor, 4G4

ÖLFLEX® VFD 1XL is a reduced diameter shielded motor cable with basic continuous flexing features for VFD drives. This robust cable provides exceptional oil and crush resistance required for industrial tray ap-plications. The enhanced electrical properties of XLPE plus insulation provide problem-free performance where precision control is critical. The UL TC-ER allows for installation without conduit, providing material and labor cost savings.

Also known as: 056158619984, 701702, LAP701702

Specifications

Gauge: 12 AWG
Conductors: 4
Type: TC-ER
Gauge: 12 AWG
Type: TC-ER
Conductors: 4