OLFLEX VFD 1XL 14/4 Plus Drain, Black

Item #: 1878788

Cat #: 701701

UPC: 056158619977

$ 6.13 FT
Company wide:
0 in stock
Documents & Guides
OLFLEX VFD 1XL, 14 AWG, 4 Conductor Plus Drain, Black

Overview

OLFLEX VFD 1XL, 14 AWG, 4 Conductor Plus Drain, Black

ÖLFLEX® VFD 1XL is a robust oil- and UV-resistant shielded motor cable for VFD drives. Enhanced electrical properties of XLPE insulation provide problem-free performance where precision control is critical. The new leaner design enables reduced cable diameters and increases flexibility. UL TC-ER rating allows for installation without conduit.

Also known as: 056158619977, 701701, LAP701701

Specifications

Color: Black
Gauge: 14 AWG
Conductors: 4
Color: Black
Conductors: 4
Gauge: 14 AWG