DUL DPLAF50SR PHOTOLUM EXIT 50FT

Item #: 1878438

Cat #: DPLAF50SR

UPC: 782520871017

Company wide:
0 in stock
PHOTOLUM EXIT 50FT ALUM RED LTR SGL

Overview

PHOTOLUM EXIT 50FT ALUM RED LTR SGL
Also known as: 782520871017, DPLAF50SR, DUADPLAF50SR

Specifications

Type: Miniature
Volts AC: 120
Wattage: 25
Lumens: 195
Base: Intermediate Screw (E17)
Shape: T7 (Tubular)
Standards: California Proposition 65
Light Technology: Incandescent
Type: Miniature
Wattage: 25
Base: Intermediate Screw (E17)
Standards: California Proposition 65
Volts AC: 120
Lumens: 195
Shape: T7 (Tubular)
Light Technology: Incandescent