LED Bulb, BA9S Socket, White

Item #: 1877916

Cat #: BA9S-24LEDB

UPC: 320500523114

$ 25.11 EA
Company wide:
3 in stock
Documents & Guides
LED Bulb, BA9S Socket, Illuminated, 24 V, White

Overview

LED Bulb, BA9S Socket, Illuminated, 24 V, White

This LED bulb is part of ABB's modular metal range designed for mining, construction and heavy industry applications, combining the highest reliability with the full flexibility of a modular range.

Also known as: 320500523114, BA9S-24LEDB, ABBBA9S24LEDB

Specifications

Color: White
Base: Bayonet (BA9s)
Light Technology: LED
Color: White
Light Technology: LED
Base: Bayonet (BA9s)