ABB DP30C3P-1S DP CONTR, 30A

Item #: 1877832

Cat #: DP30C3P-1S

UPC: 888614086807

$ 115.59 EA
Company wide:
0 in stock
Documents & Guides
ABB DP30C3P-1S DP CONTR, 30A,

Overview

ABB DP30C3P-1S DP CONTR, 30A,
Also known as: 888614086807, DP30C3P-1S, ABBDP30C3P1S

Specifications

Volts AC Control: 120
Poles: 3
Amps: 30
Volts AC: 600
Volts AC Control: 120
Amps: 30
Poles: 3
Volts AC: 600