AF16-30-10K-11 24-60V50/60HZ 20-60VDC Contactor

Item #: 1877669

Cat #: AF16-30-10K-11

UPC:

$ 214.10 EA
Company wide:
0 in stock
Documents & Guides
AF16-30-10K-11 24-60V50/60HZ 20-60VDC Contactor

Overview

AF16-30-10K-11 24-60V50/60HZ 20-60VDC Contactor

The AF16-30-10K-11 is a 3 pole - 690 V IEC or 600 UL contactor with 1 built-in auxiliary contact and push-in spring terminals, controlling motors up to 7.5 kW / 400 V AC (AC-3) or 10 hp / 480 V UL and switching power circuits up to 30 A (AC-1) or 30 A UL general use. Thanks to the AF technology, the contactor has a wide control voltage range (24-60 V 50/60 Hz and 20-60 V DC), managing large control voltage variations, reducing panel energy consumptions and ensuring distinct operations in unstable networks. Furthermore, surge protection is built-in, offering a compact solution. AF contactors have a block type design, can be easily extended with add-on auxiliary contact blocks and an additional wide range of accessories.

Also known as: AF16-30-10K-11, ABBAF163010K11

Specifications

No Specifications Available