MCB SU200ML 1P K 20A

Item #: 1877058

Cat #: SU201ML-K20

UPC: 053546029547

$ 48.23 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB SU200ML 1P K 20A

Overview

MCB SU200ML 1P K 20A
Also known as: 053546029547, SU201ML-K20, ABBSU201MLK20

Specifications

Mounting: DIN Rail
Amps: 20
Poles: 1
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Mounting: DIN Rail
Poles: 1
Type: Trip Curve K
Interrupt Rating AC: 14 kA
Amps: 20
Volts AC: 240
Interrupt Rating DC: 14 kA