MCB SU200ML 1P K 30A

Item #: 1877056

Cat #: SU201ML-K30

UPC: 053546029561

$ 51.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB SU200ML 1P K 30A

Overview

MCB SU200ML 1P K 30A
Also known as: 053546029561, SU201ML-K30, ABBSU201MLK30

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 14 kA
Poles: 1
Volts AC: 240
Interrupt Rating DC: 14 kA