MCB SU200ML 2P K 15A

Item #: 1877020

Cat #: SU202ML-K15

UPC: 053546029776

$ 127.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB SU200ML 2P K 15A

Overview

MCB SU200ML 2P K 15A
Also known as: 053546029776, SU202ML-K15, ABBSU202MLK15

Specifications

Poles: 2
Mounting: DIN Rail
Volts DC: 96
Amps: 15
Volts AC: 240
Type: Trip Curve K
Interrupt Rating DC: 14 kA
Interrupt Rating AC: 14 kA
Poles: 2
Volts DC: 96
Volts AC: 240
Interrupt Rating DC: 14 kA
Mounting: DIN Rail
Amps: 15
Type: Trip Curve K
Interrupt Rating AC: 14 kA