MCB SU200ML 3P K 50A UL 489

Item #: 1876960

Cat #: SU203ML-K50

UPC: 053546030109

$ 205.73 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
MCB SU200ML 3P K 50A UL 489

Overview

MCB SU200ML 3P K 50A UL 489
Also known as: 053546030109, SU203ML-K50, ABBSU203MLK50

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240
Amps: 50
Type: Trip Curve K
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 240
Type: Trip Curve K
Mounting: DIN Rail
Amps: 50
Interrupt Rating AC: 14 kA