Breaker, Molded Case, 30A, 3P, 600Y/347VAC, 500VDC, 22kAIC

Item #: 1876959

Cat #: SU203ML-K60

UPC: 053546030116

$ 223.15 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 3-Pole, 600Y/347 Volt AC, Tmax Series T1, 22 kAIC, 100% Rated Thermal Magnetic Trip Unit, Fixed

Overview

30 Amp, 3-Pole, 600Y/347 Volt AC, Tmax Series T1, 22 kAIC, 100% Rated Thermal Magnetic Trip Unit, Fixed
Also known as: 053546030116, SU203ML-K60, ABBSU203MLK60

Specifications

Poles: 3
Mounting: DIN Rail
Volts AC: 240
Amps: 60
Type: Trip Curve K
Interrupt Rating AC: 14 kA
Poles: 3
Volts AC: 240
Type: Trip Curve K
Mounting: DIN Rail
Amps: 60
Interrupt Rating AC: 14 kA