LIGHTING CONTACTOR-ENCLOSED

Item #: 1876611

Cat #: CR463L20ANA10A0

UPC: 783166620786

$ 481.10 EA
Company wide:
0 in stock
Documents & Guides
LIGHTING CONTACTOR-ENCLOSED

Overview

LIGHTING CONTACTOR-ENCLOSED
Also known as: 783166620786, CR463L20ANA10A0, ABBCR463L20ANA10A0

Specifications

Volts AC Control: 277
Poles: 2
Type: Contactor, Lighting
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC Control: 277
Type: Contactor, Lighting
Amps: 30
Poles: 2
IP/NEMA Rating: NEMA 1