3.5CTC/LED/927/E12/120V

Item #: 1876587

Cat #: S29618

UPC: 045923296185

Company wide:
0 in stock
Documents & Guides
3.5 Watt LED Candle; 2700K; Candelabra Base; 120 Volt

Overview

3.5 Watt LED Candle; 2700K; Candelabra Base; 120 Volt

Satco's S29618 3.5-watt LED Candelabra base bulb, offers warm white light and a 275 degree beam spread. This clear bulb is perfect for accent and pendant lighting. With its candle shape, this decorative bulb delivers 25,000 hours of exceptional illumination and adds an elegant touch to your fixture.

Also known as: 045923296185, S29618, SATS29618

Specifications

Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Material: Plastic
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Wattage: 3.500
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Wattage: 3.500
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Plastic
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Dimmable: Yes