4.5CTF/LED/927/120V/E12

Item #: 1876586

Cat #: S11369

UPC: 045923113697

Company wide:
0 in stock
Documents & Guides
4.5 Watt C11 LED; Frosted; Candelabra Base; 2700K; 360 Lumens; 120 Volt

Overview

4.5 Watt C11 LED; Frosted; Candelabra Base; 2700K; 360 Lumens; 120 Volt

Satco's S11369 4.5-watt LED bulb is an elegant lighting solution for the home. Perfect for chandeliers, use this lamp to illuminate living rooms, dining rooms, or any room in the house. This Frosted bulb has a beam spread of 360 degrees, and delivers 15,000 hours of warm white light.

Also known as: 045923113697, S11369, SATS11369

Specifications

Volts AC: 120
Color: Frosted
Material: Plastic, Metal
Lumens: 360
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90
Wattage: 4.500
Light Technology: LED
Base: Candelabra Screw (E12)
Color: Frosted
Lumens: 360
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes