Bonded Splice, XR100

Item #: 1876584

Cat #: XR-100-BOSS-01-M1

UPC:

$ 11.22 EA
Company wide:
2,117 in stock
Documents & Guides
Bonded Splice, For XR100 Series Rail

Overview

Bonded Splice, For XR100 Series Rail

The BOSS (Bonded Structural Splice) provides a strong, bonded connection for XR Rails. No assembly, tools, or hardware required. The built-in bonding spring has teeth that bite into rail, creating a connection that meets all UL standards. he BOSS™ eliminates restrictions around splice locations. Place it anywhere along the span (except the outside cantilever).

Also known as: XR-100-BOSS-01-M1, IRNXR100BOSS01M1

Specifications

Color: Silver
Material: Aluminum
Family / Style: XR100
Weight: .050 lbs
Finish: Mill
Color: Silver
Family / Style: XR100
Finish: Mill
Material: Aluminum
Weight: .050 lbs