Bonded Splice, For XR10 Series Mounting Rail

Item #: 1876583

Cat #: XR10-BOSS-01-M1

UPC:

$ 9.63 EA
Company wide:
1,162 in stock
Documents & Guides
Bonded Splice, For XR10 Series Low Profile Mounting Rail

Overview

Bonded Splice, For XR10 Series Low Profile Mounting Rail

The XR10 Bonded Splice has a built-in bonding spring has teeth that bite into rail, creating a connection that meets all UL standards. The BOSS eliminates restrictions around splice locations. Place it anywhere along the span (except the outside cantilever).

Also known as: XR10-BOSS-01-M1, IRNXR10BOSS01M1

Specifications

Length: 11 in
Color: Silver
Material: Aluminum
Family / Style: XR10
Weight: .350 lbs
Finish: Mill
Length: 11 in
Material: Aluminum
Weight: .350 lbs
Color: Silver
Family / Style: XR10
Finish: Mill