18W A23 LED Lamp, 50K

Item #: 1875798

Cat #: L125A23N25UNV50

UPC: 762148130864

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Weight 0.4 lbs Dimensions 3.5 × 5.9 in Base Type E26 Shape A23 Wattage 18 Incandescent Wattage Equivalent 125 Lumens 2200 Color Temperature 5000K Average Rated Life 25,000 Voltage 120-277 Color Rendering Index 80 Beam Angle OMNI

Overview

Weight 0.4 lbs Dimensions 3.5 × 5.9 in Base Type E26 Shape A23 Wattage 18 Incandescent Wattage Equivalent 125 Lumens 2200 Color Temperature 5000K Average Rated Life 25,000 Voltage 120-277 Color Rendering Index 80 Beam Angle OMNI
Also known as: 762148130864, L125A23N25UNV50, TCPL125A23N25UNV50

Specifications

Base: Medium Screw (E26)
Wattage: 18
Color Temperature: 5000 (Bright White)
Shape: A23 (Arbitrary)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 18
Shape: A23 (Arbitrary)
Volts AC Range: 120 - 277