26W LED Flood/Area Light, 40K, PC

Item #: 1873184

Cat #: RFL2-25-4K-PC

UPC: 078598844351

Company wide:
0 in stock
Documents & Guides
26 Watt Flood/Area Light, 120-277V, 3327 Lumens, Color Temperature: 4000K, Knuckle-Mount, IP66 Rated, Photocell, Dark Bronze Textured

Overview

26 Watt Flood/Area Light, 120-277V, 3327 Lumens, Color Temperature: 4000K, Knuckle-Mount, IP66 Rated, Photocell, Dark Bronze Textured
Also known as: 078598844351, RFL2-25-4K-PC, EXORFL2254KPC

Specifications

IP/NEMA Rating: IP66
Color: Dark Bronze
Wattage: 26
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Standards: California Proposition 65
Light Technology: LED
Lumens: 3327
IP/NEMA Rating: IP66
Wattage: 26
Mounting: Knuckle
Light Technology: LED
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Standards: California Proposition 65
Lumens: 3327